Motion
SK X 22 MM DUCTILE IRON

DODGE
SK X 22 MM DUCTILE IRON

Quick Disconnect Bushing - SK Bushing, 22 mm Bore, 3.8750 in Flg OD, 1.8750 in LTB, Ductile Iron Material
Mi Item #01783543
MFR #SK X 22 MM DUCTILE IRON
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

DODGE
SK X 22 MM DUCTILE IRON

Quick Disconnect Bushing - SK Bushing, 22 mm Bore, 3.8750 in Flg OD, 1.8750 in LTB, Ductile Iron Material
Mi Item #01783543
MFR #SK X 22 MM DUCTILE IRON

Mfr description
SKX22MM DUCTILE IRON QD BUSHING
  • Flanged design
  • 4 degree taper
  • Easy on/easy off  Manufactured precisely to industry standards
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Barrel Diameter
    2.8100 in
  • Barrel Length
    1.2500 in
  • Bolt Circle Diameter
    3.3100 in
  • Bore Diameter  
    22 mm
  • Bushing Size
    SK
  • Flange Outside Diameter  
    3.8750 in
  • Flange Thickness  
    0.5000 in
  • Length Through Bore  
    1.8750 in
  • Screw Length
    2 in
  • Screw Thread Size
    5/16-18

Details

  • Bore Type
    Finished Bore
  • Includes
    Bolts & Washers
  • Manufacturer Catalog
  • Manufacturer Upc Number
    775829001414
  • Material
    Ductile Iron
  • Mounting Type
    Conventional or Reverse
  • Number Of Bolt Holes
    3
  • Torque Capacity
    7000 in
  • UPC_NO
    775829001414
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)