Motion
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

DODGE
E X 3-1/16 DUCTILE IRON

Quick Disconnect Bushing - E Bushing, 3-1/6 in Bore, 6.0000 in Flg OD, 2.7500 in LTB, Ductile Iron Material
MI ITEM #01783646
MFR #E X 3-1/16 DUCTILE IRON

Availability:
Discontinued
Shipping
Shipping time may vary. Motion rep will advise.
We no longer carry this product. If you need assistance finding a replacement, you can request an item or contact us
Quote Required

Overview

Mfr description
EX3-1/16 DUCTILE IRON QD BUSHING
  • Flanged design
  • 4 degree taper
  • Easy on/easy off  Manufactured precisely to industry standards
  • Conventional or reverse mounting, including sizes M through W - Dodge exclusive!
  • QD is a registered trademark of Emerson Electric.

Specifications

  • Bushing Size
    E
  • Bore Type
    Finished Bore
  • Keyway Size
    3/4 x 1/8 in
  • Bore Diameter
  • Flange Outside Diameter
  • Flange Thickness
  • Length Through Bore
  • Material
    Ductile Iron
  • Torque Capacity
    20000 in
  • Barrel Diameter
    3.8300 in
  • Barrel Length
    1.6300 in
  • Bolt Circle Diameter
    5.0000 in
  • Number Of Bolt Holes
    3
  • Screw Thread Size
    1/2-13
  • Screw Length
    2-3/4 in
  • Manufacturer Catalog
  • Includes
    Bolts & Washers
  • Manufacturer Upc Number
    775829022341
  • UPC_NO
    775829022341
  • Mounting Type
    Conventional or Reverse

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought