Motion
E x 80MM

DODGE
E x 80MM

Quick Disconnect Bushing - E Bushing, 80 mm Bore, 6.0000 in Flg OD, 2.7500 in LTB, Ductile Iron Material
Mi Item #01783668
MFR #E x 80MM
Price$154.24/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

DODGE
E x 80MM

Quick Disconnect Bushing - E Bushing, 80 mm Bore, 6.0000 in Flg OD, 2.7500 in LTB, Ductile Iron Material
Mi Item #01783668
MFR #E x 80MM

Mfr description
EX80MM DUCTILE IRON QD BUSHING 114464
  • Flanged design
  • 4 degree taper
  • Easy on/easy off  Manufactured precisely to industry standards
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$154.24/each

Specifications

Dimensions

  • Barrel Diameter
    3.8300 in
  • Barrel Length
    1.6300 in
  • Bolt Circle Diameter
    5.0000 in
  • Bore Diameter  
    80 mm
  • Bushing Size
    E
  • Flange Outside Diameter  
    6.0000 in
  • Flange Thickness  
    0.7500 in
  • Keyway Size
    22 x 14 mm
  • Length Through Bore  
    2.7500 in
  • Screw Length
    2-3/4 in
  • Screw Thread Size
    1/2-13

Details

  • Bore Type
    Finished Bore
  • Includes
    Bolts & Washers
  • Manufacturer Catalog
  • Manufacturer Catalog Number
    114464
  • Manufacturer Upc Number
    782477295119
  • Material
    Ductile Iron
  • Mounting Type
    Conventional or Reverse
  • Number Of Bolt Holes
    3
  • Torque Capacity
    20000 in
  • UPC_NO
    782477295119
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)