Specifications
Dimensions
- Barrel Diameter3.8300 in
- Barrel Length1.6300 in
- Bolt Circle Diameter5.0000 in
- Bore Diameter85 mm
- Bushing SizeE
- Flange Outside Diameter6.0000 in
- Flange Thickness0.7500 in
- Length Through Bore2.7500 in
- Screw Length2-3/4 in
- Screw Thread Size1/2-13
Details
- Bore TypeFinished Bore
- IncludesBolts & Washers
- Manufacturer Catalog
- Manufacturer Upc Number775829000141
- MaterialDuctile Iron
- Mounting TypeConventional or Reverse
- Number Of Bolt Holes3
- Torque Capacity20000 in
- UPC_NO775829000141
Help us improve this product
Customers Also Bought
Compare Up to 3 ItemsCompare Items (0/3)