Specifications
Dimensions
- Bore Diameter1.0000 in
- Precision RatingNot Rated
- Weight0.12 lbs
Details
- Bore TypeStraight
- Closure TypeOpen
- Finish CoatingUncoated
- Internal ClearanceC0
- Product TypeBall Insert Bearings
- Seal TypeOpen
- SeriesRLY
- Snap Ring IncludedWithout Snap Ring
- UPC_NO7316571452265
Overview
Mfr description
RLYE 205-100 COLLAR ONLY