Motion
10B13.6 F

DODGE
10B13.6 F

V-Belt Pulley - A, B Belt Section, 10 Groove, Bushing Required Bore Size, 13.9500 in O.D., QD Bushed, SF Series Bushing, Cast Iron Material
MI ITEM #01783959
MFR #10B13.6 F
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

DODGE
10B13.6 F

V-Belt Pulley - A, B Belt Section, 10 Groove, Bushing Required Bore Size, 13.9500 in O.D., QD Bushed, SF Series Bushing, Cast Iron Material
MI ITEM #01783959
MFR #10B13.6 F

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
10B13.6 QD-F SHEAVE

Specifications

  • Belt Section Size
    A, B
  • Number Of Grooves
  • Outside Diameter
  • Bore Type
    QD Bushed
  • Bushing Series
    SF
  • Bore Diameter
    Bushing Required
  • Material
    Cast Iron
  • Length Through Bore
  • Face Width
  • Bushing Bore Range
    0.5000 to 2.9375 in
  • Pulley Construction
    Arm
  • Manufacturer Upc Number
    775829001650
  • UPC_NO
    775829001650
  • Weight
    75.8 lbs
  • Product Type
    V-Belt Pulleys

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought