Specifications
Dimensions
- Belt Section SizeC
- Bore DiameterBushing Required
- Bushing Bore Range0.8750 to 3.5000 in
- Face Width10.3750 in
- Length Through Bore2.6250 in
- Outside Diameter8.4000 in
- Weight46.1 lbs
Details
- Bore TypeQD Bushed
- Bushing SeriesE
- Manufacturer Upc Number775829001995
- MaterialCast Iron
- Number Of Grooves10
- Product TypeV-Belt Pulleys
- Pulley ConstructionBlock
- UPC_NO775829001995
Help us improve this product
Customers Also Bought
Compare Up to 3 ItemsCompare Items (0/3)