Overview
Mfr description
12D22.0 QD-M SHEAVE
Specifications
- Belt Section SizeD
- Number Of Grooves
- Outside Diameter
- Bore TypeQD Bushed
- Bushing SeriesM
- Bore DiameterBushing Required
- MaterialCast Iron
- Length Through Bore
- Face Width
- Bushing Bore Range2.0000 to 5.5000 in
- Pulley ConstructionArm
- Manufacturer Upc Number775829003098
- UPC_NO775829003098
- Weight365 lbs
- Product TypeV-Belt Pulleys
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data