Motion
N115KR
Ball Insert Bearing - Cylindrical Bore, 1-15/16 in ID
Mi Item #01784646
MFR #N115KR
Price$752.68/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Ball Insert Bearing - Cylindrical Bore, 1-15/16 in ID
Mi Item #01784646
MFR #N115KR

Mfr description
N 115 KR BRG
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$752.68/each

Specifications

Dimensions

  • Bore Diameter  
    1-15/16 in
  • Outer Ring Width  
    1.9688 in
  • Outside Diameter  
    4.3307 in

Details

  • Bore Type
    Cylindrical
  • Duty Type
    Medium Duty
  • Manufacturer Upc Number
    087796101395
  • Product Type
    Ball Insert Bearings
  • UPC_NO
    087796101395
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)