Motion
22236DCAME1AC4P5AS01

NSK CORP, BEARING DIV
22236DCAME1AC4P5AS01

Spherical Roller Bearing - 180 mm ID, 320 mm OD, 86 mm Width, Straight Bore
Mi Item #01784647
MFR #22236DCAME1AC4P5AS01
Price$3,705.10/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

NSK CORP, BEARING DIV
22236DCAME1AC4P5AS01

Spherical Roller Bearing - 180 mm ID, 320 mm OD, 86 mm Width, Straight Bore
Mi Item #01784647
MFR #22236DCAME1AC4P5AS01

Mfr description
22236 DCAME1AC4P5AS01 BRG
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$3,705.10/each

Specifications

Dimensions

  • Bore Diameter  
    180 mm
  • Outside Diameter  
    320 mm
  • Overall Width  
    86 mm

Details

  • Bore Type
    Straight
  • Cage Type
    Inner Ring Guided
  • Closure Type
    Open
  • Country of Origin
    JP
  • Harmonization Code
    8482300080
  • Internal Clearance
    C4
  • Manufacturer Upc Number
    029176672286
  • Measurement Standard
    Metric
  • Product Type
    Spherical Roller Bearings
  • Rolling Element
    Spherical
  • Series
    222
  • UPC_NO
    029176672286
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)