Motion
FHPPZ205-16-IL

PEER BEARING CO (SKF)
FHPPZ205-16-IL

Pillow Block Ball Bearing Unit - 2-Bolt Base, 1 in Bore, Pressed Steel Material, Light Duty, Non-Expansion Bearing (Fixed)
MI ITEM #01784745
MFR #FHPPZ205-16-IL
Your Price$63.76/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

PEER BEARING CO (SKF)
FHPPZ205-16-IL

Pillow Block Ball Bearing Unit - 2-Bolt Base, 1 in Bore, Pressed Steel Material, Light Duty, Non-Expansion Bearing (Fixed)
MI ITEM #01784745
MFR #FHPPZ205-16-IL

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Your Price$63.76/each(List $67.36)

Overview

Mfr description
FHPP205-16-A MOUNTED UNIT

Specifications

  • Mounting Type
    2-Bolt Base
  • Bore Type
    Round
  • Bore Diameter
    1 in
  • Bolt Center To Center Length
    3.3750 in
  • Base To Bore Centerline
    1.1250 in
  • Duty Type
    Light Duty
  • Locking Device
    Eccentric Collar
  • Seal Type
    RST
  • Housing Material
    Pressed Steel
  • Expansion Type
    Non-Expansion Bearing (Fixed)
  • Overall Height
    2.2188 in
  • Overall Length
    4.2969 in
  • Base Width
    1.0000 in
  • Bolt Size
    0.3750 in
  • Lubrication Type
    Non-Lubricatable
  • Replacement Bearing
    FH205-16
  • UPC_NO
    1200106977483
  • Manufacturer Catalog
  • Manufacturer Upc Number
    8865590281749
  • Locking Type
    Eccentric Collar
  • Number Of Mounting Holes
    2
  • Product Type
    Pillow Block Ball Bearing Units

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text