Motion
AL544
Roller Chain Accessory Chain Link
MI ITEM #01784761
MFR #AL544
Your Price$5.55/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Roller Chain Accessory Chain Link
MI ITEM #01784761
MFR #AL544

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Your Price$5.55/each(List $6.39)

Overview

Mfr description
AL544 CLEVIS LINK COTTER TYPE

Specifications

  • Accessory Type
    Chain Link
  • Material
    Carbon Steel
  • Weight
    0.04 lb
  • Overall Length
    1 ft
  • Pin Diameter
    0.200 in
  • Pitch
    0.625 in
  • Plate Thickness
    0.080 in
  • Series
    100
  • Standards Met
    ASME B29
  • UPC_NO
    097039177957

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought