Motion
7005-065
Keyless Bushings - 65 mm ID, 95 mm OD
MI ITEM #01784798
MFR #7005-065
Price$474.74/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Keyless Bushings - 65 mm ID, 95 mm OD
MI ITEM #01784798
MFR #7005-065

Mfr description
RFN 7005 65 LOCKING ASSY
  • Three piece self-centering design for heavy duty torques.
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$474.74/each

Specifications

Dimensions

  • Bore Diameter
    65 mm
  • Min Bore Diameter
    65 mm
  • Outside Diameter  
    95 mm
  • Overall Length
    74 mm
  • Weight
    1.9 kg

Details

  • Description
    KEYLESS BUSHING
  • Hub Surface Pressure
    95 N/mm
  • Manufacturer Catalog Number
    7005-065
  • Product Types
    Keyless Bushings
  • Transmissible Axial Force
    193 kN/lbs
  • UPC_NO
    842058104190

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)