Motion
RPNA 15/28
Needle Roller Bearing - 15 mm Bore, 28 mm OD, 12 mm Width, Open
MI ITEM #01784816
MFR #RPNA 15/28
Your Price$73.65/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Needle Roller Bearing - 15 mm Bore, 28 mm OD, 12 mm Width, Open
MI ITEM #01784816
MFR #RPNA 15/28

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request
Your Price$73.65/each(List $124.05)

Overview

Mfr description
RPNA15/28-XL

Specifications

  • Needle Bearing Type
    Aligning Bearing with No Inner Ring
  • Bore Diameter
  • Outside Diameter
  • Overall Width
  • Closure Type
    Open
  • Radial Dynamic Load Capacity
    1550 lbf
  • Operating Temperature Range
    -20 to +100 °C
  • Cage Material
    Steel
  • Radial Static Load Capacity
    1780 lbf
  • Max Rpm
    24000 rpm
  • Flanges
    No Flange
  • Series
    RPNA
  • Lubrication Hole Type
    No Hole
  • Precision Rating
    Not Rated
  • UPC_NO
    4012802735819
  • Weight
    0.08 lbs
  • Roller Type
    Needle Roller
  • Product Type
    Needle Roller Bearings
  • Long Description
    The RPNA 15/28 Alignment Needle Roller Bearing features a 15 mm bore diameter, 28 mm outside diameter, 12 mm overall width, and weighs 0.071 lbs, making it ideal for applications requiring misalignment compensation.

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text