Motion
9057-013
Hydraulic Motor Replacement Part -
Mi Item #01784892
MFR #9057-013
Price$89.42/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Hydraulic Motor Replacement Part -
Mi Item #01784892
MFR #9057-013

Mfr description
9057-13 SHAFT SEAL
  • Available in a variety of sizes
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$89.42/each

Specifications

Dimensions

  • Overall Height
    2.50 in
  • Overall Length
    0.20 in
  • Overall Width
    2.50 in
  • Weight
    0.35 oz

Details

  • Replacement Part Type
    Shaft
  • Series
    6000 Series
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)