Motion
NUKRE40
Crowned Cam Follower - 40 mm Roller Dia, 20 mm Roller Width, 18 mm Stud Dia, 1-5/16 in Stud Length, Sealed
MI ITEM #01784898
MFR #NUKRE40
Your Price$383.78/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Crowned Cam Follower - 40 mm Roller Dia, 20 mm Roller Width, 18 mm Stud Dia, 1-5/16 in Stud Length, Sealed
MI ITEM #01784898
MFR #NUKRE40

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Your Price$383.78/each(List $556.49)

Overview

Mfr description
NUKRE40-A

Specifications

  • Bearing Element
    Cylindrical Rollers
  • Roller Shape
    Crowned
  • Roller Diameter
  • Roller Width
  • Stud Diameter
  • Stud Length
  • Closure Type
    Sealed
  • Outside Diameter
    1-9/16 in
  • Head Type
    Hex Head
  • Thread Length
    11/16 in
  • Thread Size
    M18 × 1.5
  • Radial Dynamic Load Capacity
    4150 lbf
  • Radial Static Load Capacity
    5100 lbf
  • Torque
    64.159 ft-lbs
  • Max Rpm
    5500 rpm
  • Eccentricity
    1/16 in
  • Finish Coating
    Uncoated
  • Lubrication Hole Location
    Head, Stud End
  • UPC_NO
    4012802441024
  • Weight
    0.68 lbs
  • Overall Width
    2-1/4 in
  • Product Type
    Crowned & Flat Cam Followers

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text