Specifications
Dimensions
- Overall Height89.5 mm
- Overall Length112 mm
- Port Sizes1/4
Details
- Country of OriginUS
- Fluid CompAir, Inert Gases
- For Use With SeriesNVFS2000
- Manifold Port(s)1/4 NPTF
- Maximum Operating Pressure+150 psi
- Mounting TypeDirect
- Operating Temperature Range+14 to +140 °F
- SeriesVFS
- Thread StandardNPTF
- Wiring TypeTerminal Block
Overview
Mfr description
NVV5FS2-01T-021-02T MANIFOLD