Motion
6980400UP

FENNER DRIVES
6980400UP

Collar Nut Clamping Keyless Bushing - Trantorque Mini Series, 1.5000 in ID, 2.3750 in OD, 3.0938 in LTB
Mi Item #01785927
MFR #6980400UP
Price$515.11/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

FENNER DRIVES
6980400UP

Collar Nut Clamping Keyless Bushing - Trantorque Mini Series, 1.5000 in ID, 2.3750 in OD, 3.0938 in LTB
Mi Item #01785927
MFR #6980400UP

Mfr description
6980400X TRANTORQUE 1-1/2NT
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$515.11/each

Specifications

Dimensions

  • Bore Diameter
    1.5000 in
  • Hub Contact Pressure
    +3060 psi
  • Length Through Bore  
    3.0938 in
  • Maximum Transmitted Thrust
    3939 lb
  • Mountable Length
    1-7/16 in
  • Outside Diameter  
    2.3750 in
  • Overall Length
    3-3/32 in
  • Shaft Contact Pressure
    +4845 psi
  • Weight
    1.96 lbs

Details

  • Finish Coating
    Uncoated
  • Flange Type
    Flangeless
  • Keyless Bushing Type
    Collar Nut Clamping
  • Manufacturer Upc Number
    662345192743
  • Material
    Steel
  • Maximum Transmitted Torque
    246 ft-lbs
  • Mounting Type
    Internal
  • Number Of Tapers
    1
  • Series
    Trantorque Mini
  • Transmissible Axial Force
    4113 lbs
  • UPC_NO
    662345016988
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)