Motion
22501-2470

GARLOCK KLOZURE
22501-2470

Klozure® Oil Seal - Solid, 3.750 in Shaft Dia., 4.999 in OD, 0.625 in Overall Width, Mill-Right ES Lip Material
MI ITEM #01794265
MFR #22501-2470
List Price$332.69/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

GARLOCK KLOZURE
22501-2470

Klozure® Oil Seal - Solid, 3.750 in Shaft Dia., 4.999 in OD, 0.625 in Overall Width, Mill-Right ES Lip Material
MI ITEM #01794265
MFR #22501-2470

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$332.69/each for your price

Overview

Mfr description
53G1X2470 MILLRIGHT-ES CRS 3.750"ID
  • The KLOZURE® Model 53G1 is a general purpose dual lip assembled seal with a GYLON® exclusion lip.
  • Stainless steel finger spring in one lip only.
  • Heavy-duty carbon steel outer case.
  • MILL-RIGHT® ES (Hydrogenated Nitrile) high abrasion resistance and improved chemical resistance.
  • Made in USA

Specifications

  • Solid / Split
    Solid
  • Shaft Diameter
    3.750 in
  • Outside Diameter
    4.999 in
  • Overall Width
    0.625 in
  • Material
    MILL-RIGHT® ES - Hydrogenated Nitrile
  • Seal Type
    Oil Seal
  • Lip Material
    Mill-Right ES
  • Lip Type
    Dual Lip, GYLON Excluder Lip
  • ManufacturerName (description attribute)
    Garlock
  • Operating Temperature Range
    300 °F
  • Pressure Tolerance
    7 psi
  • Country of Origin
    US
  • Spring Material
    302SS
  • Manufacturer Upc Number
    717744177201
  • Max Pressure
    7 psi
  • Max Shaft Surface Speed
    1,500 ft/min
  • Misalignment Tolerance
    0.010 in @ 1,500 ft/min
  • Series
    Model 53G1
  • Synonym
    Barrier, Dynamic, Bearing Lubrication Retention, Contamination Exclusion, Radial Shaft Seal for Oil or Grease
  • Construction Description
    Assembled Seal, Dual Lip, Spring Loaded Lip and GYLON® Excluder Lip, Heavy Duty Metal Case
  • Harmonization Code
    8487900040
  • Typical Application
    General Purpose Seal, Rotating Applications, Gearboxes, Pumps, Mining Industry, Pulp & Paper Industry, Hydroelectric Industry, Steel Industry, other Industrial Applications
  • Weight
    0.62 lbs
  • Maximum Temperature
    300 °F
  • Minimum Temperature
    -40 °F

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text