Motion
WD5E2DCR
General Purpose Washdown Duty Motor (Painted) - 5 hp, 1800 rpm, 3 ph, 190/380//208-230/460 V, 184TC Frame, TE (Totally Enclosed) Enclosure, 50/60 Hz, 1425 rpm - 1750 rpm Base, Horizontal / Footless Mount, Continuous Duty
MI ITEM #01796527
MFR #WD5E2DCR
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
General Purpose Washdown Duty Motor (Painted) - 5 hp, 1800 rpm, 3 ph, 190/380//208-230/460 V, 184TC Frame, TE (Totally Enclosed) Enclosure, 50/60 Hz, 1425 rpm - 1750 rpm Base, Horizontal / Footless Mount, Continuous Duty
MI ITEM #01796527
MFR #WD5E2DCR

Mfr description
5 HP,1750 & 1425 RPM,WD5E2DCR,208-230/46
  • Class F insulation, Class B rise at full load on 60 Hz sine wave power
  • BISSC® certified, smooth design for easy cleaning (180–210 frame)
  • USDA® approved non-toxic white epoxy paint
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Frame Size
    184TC
  • Overall Length C Dimension
    16.7 in
  • Service Factor
    1.15
  • Shaft Diameter
    1.1250 in
  • Torque
    15 ft-lbs
  • Weight
    93.947 lbs

Details

  • Applications
    Bakeries, Canners, Dairies, Drug and Cosmetic Manufacturers for Sanitary, Easily Cleaned Motors, Food Processing, Meat Packers
  • Base RPM
    1425 rpm - 1750 rpm
  • Country of Origin
    MEX
  • Description
    U.S. Motors® brand washdown duty motors are designed for use in food processing and other applications where motors are routinely exposed to washdown, certain chemicals, moisture, and humidity. Washdown motors provide durability and flexibility to help maximize uptime and reduce overall operating costs. Offered in painted, paint-free, and all stainless steel, U.S. Motors® brand washdown motors are certified to meet the requirements of the Baking Industry Sanitation Standards (BISSC).
  • Description Keyword
    5 hp
  • Duty Condition Type
    Continuous Duty
  • Enclosure Type
    TE (Totally Enclosed)
  • Frame Material
    Steel
  • Frequency Rating
    50/60 Hz
  • Full Load Current
    14.00–12.60 / 6.30 A
  • Full Load Efficiency
    87.5 %
  • Harmonization Code
    8501.52.4000
  • Insulation Class
    F
  • Manufacturer Catalog
  • Max Allowable Current
    6.3 A, 7.7 A, 12.6 to 14 A, 15.5 A
  • Maximum Speed
    1750 rpm
  • Model
    N881
  • Motor Category
    General Purpose Motor (Painted)
  • Motor Horsepower
    5 hp
  • Motor Phase
    3 ph
  • Motor Poles
    4
  • Motor Supply Voltage
    190/380//208-230/460 V
  • Motor Type
    Washdown Duty Motor
  • Mounting Type
    Horizontal / Footless
  • NEMA Design Class
    B
  • Opposite Drive End Bearing
    6205-2Z-J/C3
  • Product Type
    General Purpose Motors
  • Product Types
    AC Motors
  • Shaft End Bearing
    6206-2Z-J/C3
  • Standards Met
    EE
  • Synchronous Rpm
    1800 rpm
  • UPC_NO
    786382048242

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)