Motion
24PCBHB1F XBULK

GATES RUBBER CO
24PCBHB1F XBULK

LP350 Industrial Hose - Steel Material
Mi Item #01798049
MFR #24PCBHB1F XBULK
Price$132.75/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

GATES RUBBER CO
24PCBHB1F XBULK

LP350 Industrial Hose - Steel Material
Mi Item #01798049
MFR #24PCBHB1F XBULK

Mfr description
24PCBHB1F 7266-0734
  • Designed to perform with high and medium pressure hose; Sizes 3/16 in; through 2 in; I; D; Zinc plated carbon steel;
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$132.75/each

Specifications

Dimensions

  • Hose Dash Size
    24
  • Weight
    0.80 lbs

Details

  • Additional Details
    Power Crimp stems and ferrules are designed for use with your Gates hoses with a wide variety of couplings available for easy installation.
  • Coating
    Zinc-plated
  • Color
    Black
  • Configuration
    Straight
  • Country of Origin
    US
  • End Type 1
    FERRULE
  • Fitting Type
    Ferrule
  • For Use With
    C5E, G1, G2, GTH, M3K & RLA
  • Manufacturer Catalog
  • Manufacturer Upc Number
    072053655858
  • ManufacturerName (description attribute)
    Gates
  • Material
    Steel
  • Swivel
    No
  • UPC_NO
    072053655858
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)