Motion
GEZ020ES
Spherical Plain Bearing - 1.2500 in Bore, 2.0000 in OD, 1.0930 in Inner Ring Width, Open
Mi Item #01807718
MFR #GEZ020ES
Price$96.20/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Spherical Plain Bearing - 1.2500 in Bore, 2.0000 in OD, 1.0930 in Inner Ring Width, Open
Mi Item #01807718
MFR #GEZ020ES

Mfr description
GEZ020ES SPHERICAL PLAIN BEARING
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$96.20/each

Specifications

Dimensions

  • Ball Diameter
    1.4170 in
  • Bore Diameter  
    1.2500 in
  • Inner Ring Width  
    1.0930 in
  • Misalignment Angle  
    6 °
  • Outer Ring Width
    0.9370 in
  • Outside Diameter  
    2.0000 in
  • Weight
    0.512 lbs

Details

  • Ball Material
    Alloy Steel
  • Closure Type
    Open
  • Harmonization Code
    8483.30.8070
  • Inner Ring Material
    Steel
  • Lubrication Type
    Requires Lubrication
  • Manufacturer Catalog
    www.aurorabearing.com
  • Manufacturer Product Page
  • Operating Temperature Range
    -40 to +250 °F
  • Outer Ring Material
    Alloy Steel
  • Product Type
    Spherical Plain Bearings
  • Race Material
    Alloy Steel
  • Radial Static Load Capacity
    58448 lbf
  • Series
    GEZ
  • Type Of Bearing
    Radial
  • UPC_NO
    190029026218
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)