Motion
GEZ024ES
Spherical Plain Bearing - 1.5000 in Bore, 2.4375 in OD, 1.3120 in Inner Ring Width, Open
Mi Item #01807723
MFR #GEZ024ES
Price$128.41/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Spherical Plain Bearing - 1.5000 in Bore, 2.4375 in OD, 1.3120 in Inner Ring Width, Open
Mi Item #01807723
MFR #GEZ024ES

Mfr description
GEZ024ES SPHERICAL PLAIN BEARING
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$128.41/each

Specifications

Dimensions

  • Ball Diameter
    1.6220 in
  • Bore Diameter  
    1.5000 in
  • Inner Ring Width  
    1.3120 in
  • Misalignment Angle  
    6 °
  • Outer Ring Width
    1.1250 in
  • Outside Diameter  
    2.4375 in
  • Weight
    0.93 lbs

Details

  • Ball Material
    Alloy Steel
  • Closure Type
    Open
  • Harmonization Code
    8483.30.8070
  • Inner Ring Material
    Steel
  • Lubrication Type
    Requires Lubrication
  • Manufacturer Catalog
    www.aurorabearing.com
  • Manufacturer Product Page
  • Operating Temperature Range
    -40 to +250 °F
  • Outer Ring Material
    Alloy Steel
  • Product Type
    Spherical Plain Bearings
  • Race Material
    Alloy Steel
  • Radial Static Load Capacity
    84300 lbf
  • Series
    GEZ
  • Type Of Bearing
    Radial
  • UPC_NO
    190029026270
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)