Motion
GEZ028ES-2RS
Spherical Plain Bearing - 1.7500 in Bore, 2.8125 in OD, 1.5310 in Inner Ring Width, Sealed
Mi Item #01807767
MFR #GEZ028ES-2RS
Price$210.80/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Spherical Plain Bearing - 1.7500 in Bore, 2.8125 in OD, 1.5310 in Inner Ring Width, Sealed
Mi Item #01807767
MFR #GEZ028ES-2RS

Mfr description
GEZ028ES-2RS SPHERICAL PLAIN BEARING
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$210.80/each

Specifications

Dimensions

  • Ball Diameter
    1.9960 in
  • Bore Diameter  
    1.7500 in
  • Inner Ring Width  
    1.5310 in
  • Misalignment Angle  
    6 °
  • Outer Ring Width
    1.3120 in
  • Outside Diameter  
    2.8125 in
  • Weight
    1.413 lbs

Details

  • Ball Material
    Alloy Steel
  • Closure Type
    Sealed
  • Harmonization Code
    8483.30.8070
  • Inner Ring Material
    Steel
  • Lubrication Type
    Requires Lubrication
  • Manufacturer Catalog
    www.aurorabearing.com
  • Manufacturer Product Page
  • Operating Temperature Range
    -40 to +250 °F
  • Outer Ring Material
    Alloy Steel
  • Product Type
    Spherical Plain Bearings
  • Race Material
    Alloy Steel
  • Radial Static Load Capacity
    114648 lbf
  • Series
    GEZ
  • Type Of Bearing
    Radial
  • UPC_NO
    190029026317
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)