Motion
GEZ052ES-2RS
Spherical Plain Bearing - 3.2500 in Bore, 5.1250 in OD, 2.8440 in Inner Ring Width, Sealed
MI ITEM #01807781
MFR #GEZ052ES-2RS
Price$990.66/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Spherical Plain Bearing - 3.2500 in Bore, 5.1250 in OD, 2.8440 in Inner Ring Width, Sealed
MI ITEM #01807781
MFR #GEZ052ES-2RS

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request and may take longer to process and ship
Price$990.66/each

Specifications

Dimensions

  • Ball Diameter
    3.7200 in
  • Bore Diameter  
    3.2500 in
  • Inner Ring Width  
    2.8440 in
  • Misalignment Angle  
    6 °
  • Outer Ring Width
    2.4370 in
  • Outside Diameter  
    5.1250 in
  • Weight
    8.422 lbs

Details

  • Ball Material
    Alloy Steel
  • Closure Type
    Sealed
  • Harmonization Code
    8483.30.8070
  • Inner Ring Material
    Steel
  • Lubrication Type
    Requires Lubrication
  • Manufacturer Catalog
    www.aurorabearing.com
  • Manufacturer Product Page
  • Operating Temperature Range
    -40 to +250 °F
  • Outer Ring Material
    Alloy Steel
  • Product Type
    Spherical Plain Bearings
  • Race Material
    Alloy Steel
  • Radial Static Load Capacity
    395648 lbf
  • Series
    GEZ
  • Type Of Bearing
    Radial
  • UPC_NO
    190029026492

Overview

Mfr description
GEZ052ES-2RS SPHERICAL PLAIN BEARING

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text