Motion
GEZ060ES-2RS
Spherical Plain Bearing - 3.7500 in Bore, 5.8750 in OD, 3.2810 in Inner Ring Width, Sealed
MI ITEM #01807785
MFR #GEZ060ES-2RS
Price$1,651.73/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Spherical Plain Bearing - 3.7500 in Bore, 5.8750 in OD, 3.2810 in Inner Ring Width, Sealed
MI ITEM #01807785
MFR #GEZ060ES-2RS

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$1,651.73/each

Specifications

Dimensions

  • Ball Diameter
    4.2800 in
  • Bore Diameter  
    3.7500 in
  • Inner Ring Width  
    3.2810 in
  • Misalignment Angle  
    6 °
  • Outer Ring Width
    2.8120 in
  • Outside Diameter  
    5.8750 in
  • Weight
    12.743 lbs

Details

  • Ball Material
    Alloy Steel
  • Closure Type
    Sealed
  • Harmonization Code
    8483.30.8070
  • Inner Ring Material
    Steel
  • Lubrication Type
    Requires Lubrication
  • Manufacturer Catalog
    www.aurorabearing.com
  • Manufacturer Product Page
  • Operating Temperature Range
    -40 to +250 °F
  • Outer Ring Material
    Alloy Steel
  • Product Type
    Spherical Plain Bearings
  • Race Material
    Alloy Steel
  • Radial Static Load Capacity
    530528 lbf
  • Series
    GEZ
  • Type Of Bearing
    Radial
  • UPC_NO
    190029026553

Overview

Mfr description
GEZ060ES-2RS SPHERICAL PLAIN BEARING

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text