Motion
GEZ072ES-2RS
Spherical Plain Bearing - 4.5000 in Bore, 7.0000 in OD, 3.9370 in Inner Ring Width, Sealed
MI ITEM #01807792
MFR #GEZ072ES-2RS
List Price$2,871.53/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Spherical Plain Bearing - 4.5000 in Bore, 7.0000 in OD, 3.9370 in Inner Ring Width, Sealed
MI ITEM #01807792
MFR #GEZ072ES-2RS

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$2,871.53/each for your price

Overview

Mfr description
GEZ072ES-2RS SPHERICAL PLAIN BEARING

Specifications

  • Type Of Bearing
    Radial
  • Bore Diameter
  • Outside Diameter
  • Lubrication Type
    Requires Lubrication
  • Closure Type
    Sealed
  • Misalignment Angle
  • Outer Ring Material
    Alloy Steel
  • Inner Ring Material
    Steel
  • Inner Ring Width
  • Ball Diameter
    5.1420 in
  • Outer Ring Width
    3.3750 in
  • Ball Material
    Alloy Steel
  • Race Material
    Alloy Steel
  • Radial Static Load Capacity
    764320 lbf
  • Operating Temperature Range
    -40 to +250 °F
  • Series
    GEZ
  • Harmonization Code
    8483.30.8070
  • Manufacturer Catalog
    www.aurorabearing.com
  • UPC_NO
    190029026645
  • Weight
    21.583 lbs
  • Product Type
    Spherical Plain Bearings

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text