Motion
GEZ096ES-2RS
Spherical Plain Bearing - 6.0000 in Bore, 8.7500 in OD, 4.7500 in Inner Ring Width, Sealed
MI ITEM #01807799
MFR #GEZ096ES-2RS
Price$4,796.14/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Spherical Plain Bearing - 6.0000 in Bore, 8.7500 in OD, 4.7500 in Inner Ring Width, Sealed
MI ITEM #01807799
MFR #GEZ096ES-2RS

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$4,796.14/each

Specifications

Dimensions

  • Ball Diameter
    6.6220 in
  • Bore Diameter  
    6.0000 in
  • Inner Ring Width  
    4.7500 in
  • Misalignment Angle  
    5 º
  • Outer Ring Width
    4.1250 in
  • Outside Diameter  
    8.7500 in
  • Weight
    38.581 lbs

Details

  • Ball Material
    Alloy Steel
  • Closure Type
    Sealed
  • Harmonization Code
    8483.30.8070
  • Inner Ring Material
    Steel
  • Lubrication Type
    Requires Lubrication
  • Manufacturer Catalog
    www.aurorabearing.com
  • Operating Temperature Range
    -40 to +250 °F
  • Outer Ring Material
    Alloy Steel
  • Product Type
    Spherical Plain Bearings
  • Race Material
    Alloy Steel
  • Radial Static Load Capacity
    1168960 lbf
  • Series
    GEZ
  • Type Of Bearing
    Radial
  • UPC_NO
    190029026737

Overview

Mfr description
GEZ096ES-2RS SPHERICAL PLAIN BEARING

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text