Motion
GE100ES
Spherical Plain Bearing - 100 mm Bore, 150 mm OD, 70 mm Inner Ring Width, Open
MI ITEM #01807832
MFR #GE100ES
Price$1,539.94/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Spherical Plain Bearing - 100 mm Bore, 150 mm OD, 70 mm Inner Ring Width, Open
MI ITEM #01807832
MFR #GE100ES

Mfr description
GE100ES SPHERICAL PLAIN BEARING
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$1,539.94/each

Specifications

Dimensions

  • Ball Diameter
    109 mm
  • Bore Diameter  
    100 mm
  • Inner Ring Width  
    70 mm
  • Misalignment Angle  
    7 º
  • Outer Ring Width
    55 mm
  • Outside Diameter  
    150 mm
  • Weight
    4.45 kg

Details

  • Ball Material
    Alloy Steel
  • Closure Type
    Open
  • Harmonization Code
    8483.30.8070
  • Inner Ring Material
    Steel
  • Lubrication Type
    Requires Lubrication
  • Manufacturer Catalog
    www.aurorabearing.com
  • Operating Temperature Range
    -40 to +250 °F
  • Outer Ring Material
    Alloy Steel
  • Product Type
    Spherical Plain Bearings
  • Race Material
    Alloy Steel
  • Radial Static Load Capacity
    3030000 N
  • Series
    GE
  • Type Of Bearing
    Radial
  • UPC_NO
    190029024016

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)