Motion
GE160ES
Spherical Plain Bearing - 160 mm Bore, 230 mm OD, 105 mm Inner Ring Width, Open
Mi Item #01807841
MFR #GE160ES
Price$7,553.79/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Spherical Plain Bearing - 160 mm Bore, 230 mm OD, 105 mm Inner Ring Width, Open
Mi Item #01807841
MFR #GE160ES

Mfr description
GE160ES SPHERICAL PLAIN BEARING
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$7,553.79/each

Specifications

Dimensions

  • Ball Diameter
    170 mm
  • Bore Diameter  
    160 mm
  • Inner Ring Width  
    105 mm
  • Misalignment Angle  
    8 º
  • Outer Ring Width
    80 mm
  • Outside Diameter  
    230 mm
  • Weight
    14.01 kg

Details

  • Ball Material
    Alloy Steel
  • Closure Type
    Open
  • Harmonization Code
    8483.30.8070
  • Lubrication Type
    Requires Lubrication
  • Manufacturer Catalog
    www.aurorabearing.com
  • Outer Ring Material
    Alloy Steel
  • Product Type
    Spherical Plain Bearings
  • Race Material
    Alloy Steel
  • Radial Static Load Capacity
    6800000 N
  • Series
    GE
  • Type Of Bearing
    Radial
  • UPC_NO
    190029024177
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)