Motion
GE20ES-2RS
Spherical Plain Bearing - 20 mm Bore, 35 mm OD, 16 mm Inner Ring Width, Sealed
MI ITEM #01807848
MFR #GE20ES-2RS
Price$144.99/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Spherical Plain Bearing - 20 mm Bore, 35 mm OD, 16 mm Inner Ring Width, Sealed
MI ITEM #01807848
MFR #GE20ES-2RS

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$144.99/each

Specifications

Dimensions

  • Bore Diameter  
    20 mm
  • Inner Ring Width  
    16 mm
  • Misalignment Angle  
    9 º
  • Outer Ring Width
    12 mm
  • Outside Diameter  
    35 mm
  • Weight
    0.066 kg

Details

  • Ball Material
    Alloy Steel
  • Closure Type
    Sealed
  • Harmonization Code
    8483.30.8070
  • Lubrication Type
    Requires Lubrication
  • Manufacturer Catalog
    www.aurorabearing.com
  • Outer Ring Material
    Alloy Steel
  • Product Type
    Spherical Plain Bearings
  • Race Material
    Alloy Steel
  • Radial Static Load Capacity
    146000 N
  • Series
    GE
  • Type Of Bearing
    Radial
  • UPC_NO
    190029024245

Overview

Mfr description
GE20ES-2RS SPHERICAL PLAIN BEARING

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text