Motion
GE80ES-2RS
Spherical Plain Bearing - 80 mm Bore, 120 mm OD, 55 mm Inner Ring Width, Sealed
MI ITEM #01807868
MFR #GE80ES-2RS
Your Price$948.94/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Spherical Plain Bearing - 80 mm Bore, 120 mm OD, 55 mm Inner Ring Width, Sealed
MI ITEM #01807868
MFR #GE80ES-2RS

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Your Price$948.94/each(List $1,091.28)

Overview

Mfr description
GE80ES-2RS SPHERICAL PLAIN BEARING

Specifications

  • Type Of Bearing
    Radial
  • Bore Diameter
  • Outside Diameter
  • Lubrication Type
    Requires Lubrication
  • Closure Type
    Sealed
  • Misalignment Angle
  • Outer Ring Material
    Alloy Steel
  • Inner Ring Width
  • Ball Diameter
    88 mm
  • Outer Ring Width
    45 mm
  • Ball Material
    Alloy Steel
  • Race Material
    Alloy Steel
  • Radial Static Load Capacity
    2000000 N
  • Series
    GE
  • Harmonization Code
    8483.30.8070
  • Manufacturer Product Page
  • Manufacturer Catalog
    www.aurorabearing.com
  • UPC_NO
    190029024511
  • Weight
    2.31 kg
  • Product Type
    Spherical Plain Bearings

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text