Motion
GE140ES-2RS
Spherical Plain Bearing - 140 mm Bore, 210 mm OD, 90 mm Inner Ring Width, Sealed
MI ITEM #01807879
MFR #GE140ES-2RS
Price$4,975.22/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Spherical Plain Bearing - 140 mm Bore, 210 mm OD, 90 mm Inner Ring Width, Sealed
MI ITEM #01807879
MFR #GE140ES-2RS

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$4,975.22/each

Specifications

Dimensions

  • Ball Diameter
    155 mm
  • Bore Diameter  
    140 mm
  • Inner Ring Width  
    90 mm
  • Misalignment Angle  
    7 º
  • Outer Ring Width
    70 mm
  • Outside Diameter  
    210 mm
  • Weight
    11.02 kg

Details

  • Ball Material
    Alloy Steel
  • Closure Type
    Sealed
  • Harmonization Code
    8483.30.8070
  • Lubrication Type
    Requires Lubrication
  • Manufacturer Catalog
    www.aurorabearing.com
  • Outer Ring Material
    Alloy Steel
  • Product Type
    Spherical Plain Bearings
  • Race Material
    Alloy Steel
  • Radial Static Load Capacity
    5355000 N
  • Series
    GE
  • Type Of Bearing
    Radial
  • UPC_NO
    190029024122

Overview

Mfr description
GE140ES-2RS SPHERICAL PLAIN BEARING

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text