Motion
MUCPPL207-23W

AMI BEARINGS INC
MUCPPL207-23W

Pillow Block Ball Bearing Unit - 1.4375 in Bore, 2-Bolt Base Mount, Set Screw Locking, Non-Expansion Bearing (Fixed), Thermoplastic Housing Material, Standard Duty
Mi Item #01810674
MFR #MUCPPL207-23W
Price$320.72/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

AMI BEARINGS INC
MUCPPL207-23W

Pillow Block Ball Bearing Unit - 1.4375 in Bore, 2-Bolt Base Mount, Set Screw Locking, Non-Expansion Bearing (Fixed), Thermoplastic Housing Material, Standard Duty
Mi Item #01810674
MFR #MUCPPL207-23W

Mfr description
MUCPPL207-23W 1-7/16 PILLOW BLOCK
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$320.72/each

Specifications

Dimensions

  • Base To Bore Centerline
    1.8750 in
  • Base Width
    1-7/8 in
  • Bolt Center Diameter
    4-25/32 to 5-7/32 in
  • Bolt Center To Center Length
    4.7813 to 5.2188 in
  • Bolt Size
    1/2
  • Bore Diameter
    1.4375 in
  • Bore Inside Diameter
    1.4375 in
  • Housing Width
    1.8750 in
  • Inner Race Width
    1.6890 in
  • Inside Diameter
    1.4375 in
  • Length
    6.6094 in
  • Max Bolt Hole Spacing
    5.2188 in
  • Min Bolt Hole Spacing
    4.7813 in
  • Overall Height
    3.7188 in
  • Overall Length
    6.6094 in
  • Overall Width
    1.9375 in
  • Shaft Diameter
    1.4375 in
  • Weight
    1.6 lbs
  • Width
    1.8750 in, 47.60 mm

Details

  • Additional Details
    Wide Inner Ring | 440C Stainless Steel | PBT Thermoplastic
  • Bearing Insert Material
    440C Stainless Steel
  • Bearing Number
    MUC207-23
  • Bearing Type
    Pillow Block Unit
  • Bore Type
    Round
  • Distance Between Mounting Hole Cen
    4-25/32 to 5-7/32 in
  • Duty Type
    Standard Duty
  • Expansion Type
    Non-Expansion Bearing (Fixed)
  • Housing ID
    PPL207
  • Housing Material
    Thermoplastic
  • Housing Type
    Pillow Block
  • Insert Bearing Material
    440C Stainless Steel
  • Insert Bearing Type
    Set Screw Locking
  • Locking Device
    Set Screw
  • Locking Type
    Set Screw
  • Lubrication Type
    Lubrication Fitting
  • Manufacturer Product Page
  • Material
    PBT Thermoplastic
  • Mounting
    2-Bolt Pillow Block
  • Mounting Type
    2-Bolt Base
  • Number Of Mounting Holes
    2
  • Product Type
    Pillow Block Ball Bearing Units
  • Radial Dynamic Load Capacity
    4950 lbf
  • Radial Static Load Capacity
    2770 lbf
  • Replacement Bearing
    MUC207-23
  • Seal Type
    Contact with Slinger
  • Series
    MUCPPL200
  • Shaft Attachment
    Set Screw Locking
  • Type Of Bearing
    Pillow Block Unit
  • UPC_NO
    0808250242375
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)