Motion
SPWN-2404
Thrust Washer - 1.5000 in ID, 3.0000 in OD, 0.2500 in Thickness, OILES 500SP1 SL1 High-Strength Brass with Embedded Solid Lubricant Material
Mi Item #01811342
MFR #SPWN-2404
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Thrust Washer - 1.5000 in ID, 3.0000 in OD, 0.2500 in Thickness, OILES 500SP1 SL1 High-Strength Brass with Embedded Solid Lubricant Material
Mi Item #01811342
MFR #SPWN-2404

Mfr description
SPWN2404 THRUST BRG
  • Serviceable without the need for lubrication
  • High performance under high-load and low-speed operations
  • Superior wear resistance in applications where oil film is seldom produced such as reciprocating motions, oscillation, frequent starts and stops, etc.
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Inside Diameter  
    1.5000 in
  • Maximum P Value
    29 N/mm2;Static 150 N/mm2
  • Maximum PV Value
    Dry 1.65 N/mm2 x m/s, Periodic Lubrication 3.25 N/mm2 x m/s
  • Outside Diameter  
    3.0000 in
  • Overall Thickness
    0.2500 in

Details

  • Additional Details
    Lead Free
  • Bearing Material
    OILES 500SP1 SL1 High-Strength Brass with Embedded Solid Lubricant
  • Material Specification
    500SP1 SL1
  • Max V Value
    Dry 0.50 m/s;Periodic lubrication 1.0 m/s
  • Operating Temperature Range
    Dry -40 to +572, Periodic Lubrication -40 to +302 °F
  • Product Type
    Plain Sleeve Thrust Washers
  • Series
    SPWN
  • Standards Met
    RoHS
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)