Motion
U6S12

FLEXCO
U6S12

18404 Conveyor Belt Fastener System Accessories - Hook without Pin, 430 Stainless Steel Material
Mi Item #01811734
MFR #U6S12
Price$134.30/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

FLEXCO
U6S12

18404 Conveyor Belt Fastener System Accessories - Hook without Pin, 430 Stainless Steel Material
Mi Item #01811734
MFR #U6S12

Mfr description
U6S12 #18404
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$134.30/each

Specifications

Dimensions

  • Weight
    1.91 lbs

Details

  • Accessory Type
    Hook without Pin
  • Material
    430 Stainless Steel
  • Package Quantity
    12 Strips Per Box, 84 Per Strip
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)