Motion
U3S12

FLEXCO
U3S12

01255 Conveyor Belt Fastener System Accessories - Hook without Pin, 430 Stainless Steel Material
MI ITEM #01811735
MFR #U3S12
Price$105.85/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

FLEXCO
U3S12

01255 Conveyor Belt Fastener System Accessories - Hook without Pin, 430 Stainless Steel Material
MI ITEM #01811735
MFR #U3S12

Mfr description
U3S12 UNIBAR 01255
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$105.85/each

Specifications

Dimensions

  • Height
    2.7
  • Length
    13
  • Weight
    1.32 lbs, 1.3
  • Width
    2.5

Details

  • Accessory Type
    Hook without Pin
  • Material
    430 Stainless Steel
  • Package Quantity
    12 Strips Per Box, 84 Per Strip

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)