Motion
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Directional Control Valve - Pilot Actuation, 4-Way, D08 Valve, 185 gpm Max Flow, 110 V ac (50 Hz) / 120 V ac (60 Hz) Coil
Mi Item #01812163
MFR #02-337737

Mfr description
DG5V-8S-6C-2-M-U-B-10
  • Three- or four-way directional control
  • Easily mountable on industry-standard surfaces
  • Thousands of models to suit all applications
Discontinued
We no longer carry this product. If you need assistance finding a replacement, you can request an item or contact us

Specifications

Dimensions

  • Overall Height
    9.36 in
  • Overall Length
    265.3 mm
  • Overall Width
    118.5 mm
  • Size (ISO-4401)
    D08
  • Valve Size
    D08

Details

  • Actuation
    Pilot
  • Body Material
    Ductile Iron
  • Check Location
    Solenoid A, Solenoid B
  • Check Valve Type
    Directional Control Valve
  • Coil Voltage
    110 V ac (50 Hz) / 120 V ac (60 Hz)
  • Design Number
    10
  • Electrical Connection
    ISO 4400 (DIN 43650) Mounting
  • Electrical Connector Type
    ISO 4400 (Din 43650) Connector
  • Flow Direction
    4-Way
  • Fluid Comp
    Petroleum Oil
  • Manual Override Type
    Plain
  • Max Operating Temperature
    150 °F
  • Maximum Flow Rate
    185 gpm
  • Maximum Operating Pressure
    5000 psi
  • Min Operating Temperature
    0 °F
  • Mounting Type
    Subplate
  • Performance Specification
    Standard Performance
  • Seal Material
    Nitrile
  • Series
    DG5V-8 10 Design
  • Spool Spring Arrangement
    Spring Centered
  • Spool Type
    Closed Center (P Blocked, A & B to T)
  • T Port Pressure Rating
    5075 psi
  • Valve Application
    Industrial
  • Valve Type
    IV Directional Control Valves
  • Wiring Housing Type
    ISO 4400 / EN 175301-803
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)