Motion
ZM60
ZM Series Bearing Lock Nut - M60x2 mm Thread Size, 80 mm OD, 73 mm Face Dia., 16 mm Width
MI ITEM #01812289
MFR #ZM60
Your Price$562.55/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
ZM Series Bearing Lock Nut - M60x2 mm Thread Size, 80 mm OD, 73 mm Face Dia., 16 mm Width
MI ITEM #01812289
MFR #ZM60

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Your Price$562.55/each(List $646.93)

Overview

Mfr description
ZM60

Specifications

  • Thread Size
  • Outside Diameter
  • Face Diameter
  • Overall Width
    16 mm
  • Lock Nut Type
    Precision
  • Weight
    0.74 lbs
  • Series
    ZM
  • Manufacturer Product Page
  • UPC_NO
    4012802439632
  • Bearing Type
    Bearing Lock Nuts
  • Overall Height
    0.1100 in
  • Product Type
    Bearing Lock Nuts

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text