Motion
US-LT30B-11

AIMCO
US-LT30B-11

Corded Screwdriver, Weight: 0.9lb, Overall Length: 7.2", Handle: Inline, Max RPM: 1,100RPM, Variable Speed
MI ITEM #01812363
MFR #US-LT30B-11
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

AIMCO
US-LT30B-11

Corded Screwdriver, Weight: 0.9lb, Overall Length: 7.2", Handle: Inline, Max RPM: 1,100RPM, Variable Speed
MI ITEM #01812363
MFR #US-LT30B-11

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
USLT30B11 SCREWDRIVER

Specifications

  • Maximum Speed
    1100 rpm
  • Variable Speed
    Variable Speed
  • Torque
    3-1/2 to 18-1/2 in
  • Reversible
    Reversible
  • Clutch Adjustability
    Non-Adjustable Clutch
  • Handle Style
    Inline
  • Overall Length
    7.2 in
  • Tool Weight
    0.9 lb

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought