Specifications
Dimensions
- Inlet size1/8 in
- Overall Length7.09 in
- Tool Weight0.7 lb
- Torque1.3 to 9.7 in
Details
- Air Consumption5.6 cfm
- Air Pressure85 psi
- Handle StyleInline
- Maximum Speed1000 rpm
- Maximum Torque9.7 in
- Variable SpeedVariable Speed
Overview
Mfr description
USLT20B10 SCREWDRIVER