1-800-526-9328
Support Center
English
Sign In
Register
All Products
Cancel
Locations
Industries
AIMCO
US-LT40B-08
Torque Control Air Screwdriver - Inline Handle Style, 1/4 in Inlet Size, 800 rpm Maximum Speed
MI ITEM #
01812378
MFR #
US-LT40B-08
Quote Required
Qty
Add to Cart For Quote
Previous Page
Home
Tools and Testing Instruments
Power Tools
Drills and Drivers
Air Screwdrivers
AIMCO US-LT40B-08
Roll over image to zoom
Pinch image to zoom
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
AIMCO
US-LT40B-08
Torque Control Air Screwdriver - Inline Handle Style, 1/4 in Inlet Size, 800 rpm Maximum Speed
MI ITEM #
01812378
MFR #
US-LT40B-08
Mfr description
USLT40B08 SCREWDRIVER
Compare
Save to List
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required
Add to Cart
For Quote
Specifications
Dimensions
Inlet size
1/4 in
Overall Length
8.2 in
Tool Weight
1.4 lb
Details
Air Consumption
10.5 cfm
Air Pressure
85 psi
Handle Style
Inline
Maximum Speed
800 rpm
Variable Speed
Variable Speed
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data
Customers Also Bought
top
Compare Up to 3 Items
Compare Items (0/3)
Clear All
Compare Items