Motion
1539-P
Engineering Chain - 1539 / 3.075 in Pitch, Carbon Steel Material
Mi Item #01812399
MFR #1539-P
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Engineering Chain - 1539 / 3.075 in Pitch, Carbon Steel Material
Mi Item #01812399
MFR #1539-P

Mfr description
1539-P ST P/C
  • Price per ft
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Chain Overall Width
    3-1/2 in
  • Engineering Chain Size & Pitch
    1539 / 3.075 in
  • Inside Width
    1-1/2 in
  • Link Plate Height
    1-1/4 in
  • Link Plate Thickness
    0.31 in
  • Pin Diameter
    0.63 in
  • Roller Diameter
    1-1/4 in
  • Weight
    6.80 lbs

Details

  • Chain Number & Pitch
    1539 / 3.075 in
  • Manufacturer Upc Number
    698210797713
  • Material
    Carbon Steel
  • Number Of Strands Across
    1
  • Standards Met
    ANSI
  • Working Load Capacity
    4650 lb
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)