1-800-526-9328
Support Center
English
Sign In
Register
All Products
Cancel
Locations
Industries
THOMSON (ALTRA)
TWN16-XS
Super Linear Guide Round Shaft Pillow Block - 1 in Shaft Diameter
MI ITEM #
01812512
MFR #
TWN16-XS
Quote Required
Qty
Add to Cart For Quote
Previous Page
Home
Linear Motion
Ball Guides
Round Shaft Pillow Blocks
THOMSON (ALTRA) TWN16-XS
Roll over image to zoom
Pinch image to zoom
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
THOMSON (ALTRA)
TWN16-XS
Super Linear Guide Round Shaft Pillow Block - 1 in Shaft Diameter
MI ITEM #
01812512
MFR #
TWN16-XS
Mfr description
TWN 16 XS PIL BLK
Compare
Save to List
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required
Add to Cart
For Quote
Specifications
Dimensions
Overall Height
2.19 in
Shaft Diameter
1 in
Details
Dynamic Load Capacity
2100 lbf
Manufacturer Catalog
Click here
Measurement Standard
Inch
Operating Temperature Range
185 °F
Pillow Block Type
Pillow Block
Technical Specifications
Click here
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data
Customers Also Bought
top
Compare Up to 3 Items
Compare Items (0/3)
Clear All
Compare Items