Motion
ES50 HSU ELEMENT

REXNORD INC
ES50 HSU ELEMENT

Omega 7300115HSU Flexible Spacer Element - ES Series, 50 Coupling Size, Urethane Element Material
Mi Item #01812517
MFR #ES50 HSU ELEMENT
Price$1,272.05/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

REXNORD INC
ES50 HSU ELEMENT

Omega 7300115HSU Flexible Spacer Element - ES Series, 50 Coupling Size, Urethane Element Material
Mi Item #01812517
MFR #ES50 HSU ELEMENT

Mfr description
7300115HSU ES50 HSU ELEMENT
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$1,272.05/each

Specifications

Dimensions

  • Coupling Size Code
    50
  • Weight
    15.02 lbs

Details

  • Coupling Style
    Spacer
  • Element Material
    Urethane
  • Element Type
    Spacer
  • Product Type
    Tire Coupling Tires & Flexible Elements
  • Series
    ES
  • UPC_NO
    793699334852
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)