Motion
9851852
Hydraulic Gauge - 30 inH²O, 2-1/2 in Face Diameter, Center Back Mount (CBM), None - Dry Case Filled
Mi Item #01812528
MFR #9851852
Price$81.00/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Hydraulic Gauge - 30 inH²O, 2-1/2 in Face Diameter, Center Back Mount (CBM), None - Dry Case Filled
Mi Item #01812528
MFR #9851852

Mfr description
611.10 2.5 30INH2O/MMH2O VAC 1/4 B
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$81.00/each

Specifications

Dimensions

  • Face Diameter
    2-1/2 in
  • Overall Depth
    55.5 mm

Details

  • Case Filling
    None - Dry Case
  • Case Material
    Steel
  • Connection Gender
    Male
  • Gauge Pressure Range
    30 inH²O
  • Gauge Type
    Pneumatic
  • Lens Material
    Acrylic
  • Max Operating Temperature
    +140 °F
  • Mounting Type
    Center Back Mount (CBM)
  • Thread Connection
    1/4 NPT
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)