Motion
MAS2211 2 11/16 PILLOW ROLLER BRG

REXNORD INC
MAS2211 2 11/16 PILLOW ROLLER BRG

Pillow Block Roller Bearing Unit - 2.6875 in Bore, 2-Bolt Base Mount, Concentric Collar Locking, Expansion Bearing (Floating), Cast Iron Housing Material
Mi Item #01812681
MFR #MAS2211 2 11/16 PILLOW ROLLER BRG
Price$2,780.94/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

REXNORD INC
MAS2211 2 11/16 PILLOW ROLLER BRG

Pillow Block Roller Bearing Unit - 2.6875 in Bore, 2-Bolt Base Mount, Concentric Collar Locking, Expansion Bearing (Floating), Cast Iron Housing Material
Mi Item #01812681
MFR #MAS2211 2 11/16 PILLOW ROLLER BRG

Mfr description
MAS2211 ND P BLK FLTG W/ND BRG
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$2,780.94/each

Specifications

Dimensions

  • Base Height
    3.2500 in
  • Base To Bore Centerline
    3.2500 in
  • Base Width
    3-3/16 in
  • Bolt Center Diameter
    8.1300 in
  • Bolt Center To Center Length
    8.1250 in
  • Bolt Size
    0.7500 in
  • Bore Diameter  
    2.6875 in
  • Bore Inside Diameter
    2.6875 in
  • Bore Length
    4.0000 in
  • Housing Dimensions
    10.4400 x 3.7500 x 6.4400 in
  • Housing Width
    3.7500 in
  • Inner Race Width
    4.0000 in
  • Inside Diameter
    2.6875 in
  • Length
    10.4400 in
  • Length Through Bore
    4.0000 in
  • Misalignment Angle
    2 °
  • Outer Diameter Type
    Spherical
  • Overall Height  
    6.4375 in
  • Overall Length  
    10.4375 in
  • Overall Width
    4.0000 in
  • Shaft Diameter
    2.6875 in
  • Thread Size
    1/8 NPT
  • Weight
    27.3 lbs
  • Width
    3.7500 in, 95.25 mm

Details

  • Additional Details
    Relubricatable | Powder Coated
  • Bearing Number
    MCS2211
  • Bearing Type
    Spherical Roller
  • Bore Type
    Round
  • Cage Material
    Engineered Polymer
  • Closure Type
    Heavy Contact Seal
  • Component Type
    Complete Assembly
  • Distance Between Mounting Hole Cen
    8.1300 in
  • Dynamic Load Capacity
    57750 lbf
  • Expansion Capability
    Expansion
  • Expansion Type
    Expansion Bearing (Floating)
  • Finish Coating
    Powder Coated
  • Finish/Coating
    Powder Coated
  • Grease Type
    Lithium Complex Nlgi 2 Grease
  • Harmonization Code
    8483208080
  • Housing Configuration
    2-Bolt Pillow Block
  • Housing Construction
    Solid
  • Housing Material
    Cast Iron
  • Housing Type
    Two Bolt
  • Includes
    Heavy Contact Seal, Locking Collar
  • Insert Bearing Type
    Spherical Roller Bearing
  • Locking Device
    Concentric Collar
  • Locking Type
    Concentric Collar
  • Lubrication
    Lithium Complex NLGI 2 Grease
  • Lubrication Type
    Lubrication Fitting
  • Manufacturer Catalog Number
    MAS2211
  • Material
    Cast Iron
  • Max Operating Temperature
    107.2 °C, 225 °F
  • Max Rpm
    1700 rpm
  • Measurement Standard
    Imperial
  • Mounting
    2-Bolt Base
  • Mounting Type
    2-Bolt Base
  • Number Of Mounting Holes
    2
  • Operating Temperature Range
    107 °F, 225 °F
  • Product Type
    Pillow Block Roller Bearing Units
  • Radial Dynamic Load Capacity
    46800 lbf
  • Radial Static Load Capacity
    55700 lbf
  • Relubricatable
    Yes
  • Replacement Bearing
    MCS2211
  • Replacement Seal
    MS9
  • Retainer Material
    Engineered Polymer
  • Retainer Type
    Engineered Polymer
  • Rolling Element
    Spherical Roller
  • Row Type
    Double Row
  • Seal
    Heavy Contact
  • Seal Material
    Buna-N
  • Seal Type
    Contact/Lip
  • Sealing Type
    Heavy Contact
  • Self Aligning
    Yes
  • Series
    Solid-Housed Pillow Blocks
  • Shaft Attachment
    Single Set Collar
  • Standards Met
    ANSI/ABMA STD 9-1990
  • Static Load Capacity
    71500 lbf
  • Type
    Two Bolt
  • Type Of Bearing
    Spherical Roller
  • UPC_NO
    698210828622
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)