Specifications
Dimensions
- Coupling Size Code500
- Weight16.60 lbs
Details
- Manufacturer Catalog Number21405
- Product TypeDisc Coupling Parts & Kits
- Product TypesParts Kit
- SeriesAMR
- UPC_NO698210864194
Help us improve this product
Customers Also Bought
Compare Up to 3 ItemsCompare Items (0/3)