Motion
AX24
Tri-Power® Industrial V-Belts - AX Section, 1/2 in Top Width, 1 Strand, 26.0000 in Nominal Outside Length, Cogged
MI ITEM #01812747
MFR #AX24
Price$16.62/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Tri-Power® Industrial V-Belts - AX Section, 1/2 in Top Width, 1 Strand, 26.0000 in Nominal Outside Length, Cogged
MI ITEM #01812747
MFR #AX24

Mfr description
AX24 TRI-POWER BELT
  • Belt edge is machined for even sheave groove contact,resulting in smoother running, less slip and wear
  • Flex-bonded cords are strongly forged to the belt body,resulting in equal load distribution and absorption ofbending stress without cord deterioration
  • 15% capacityincrease over wrapped belts
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$16.62/each

Specifications

Dimensions

  • Angle
    38
  • Belt Height
    5/16 in
  • Effective Length
    26.152 in / 664 mm
  • Nominal Outside Length
    26.0000 in
  • Overall Height
    0.3125 in
  • Thickness
    9 mm
  • Top Width
    1/2 in
  • Top Width Per Strand
    1/2 in
  • Weight
    0.17 lbs

Details

  • Additional Details
    Warning: Do not use Gates belts, pulleys, sprockets, hose or couplings on any aircraft propeller or motor drive systems or in-flight accessory drives. Gates products are not designed or intended for aircraft use.
  • Belt Back Side
    Smooth
  • Belt Category
    Classical Series - Inch
  • Belt Inside
    Notched
  • Belt Section
    AX
  • Belt Style
    TRI-POWER®
  • Belt/Slab
    Belt
  • Cogged/Smooth
    Cogged
  • Color
    Black
  • Construction
    Bandless
  • Cord Material
    Polyester
  • Country of Origin
    USA
  • Description
    Built for superior performance on heavy-duty classical cross-section drives. The raw edge, Ethylene Elastomer construction and special notch design makes the Tri-Power belt especially suited for small diameter pulleys and back-side idler drives.
  • Manufacturer Catalog Number
    AX24
  • Manufacturer Upc Number
    072053513653
  • Material
    Ethylene Elastomeric
  • Maximum Temperature
    +250°F / +121 °C
  • Minimum Temperature
    -70°F / -51 °C
  • Number Of Sides
    Single Sided
  • Number Of Strands
    1
  • Operating Temperature Range
    -60 to 250 °F
  • Outside Circumference
    26.32 in / 669 mm
  • Product Type
    Industrial V-Belts
  • Reinforcing Cord Material
    Polyester
  • Resistance Features
    Oil Resistant
  • Section
    AX
  • Standards Met
    RMA
  • Static Conductive
    Yes
  • Trademark
    Tri-Power™
  • Unitset
    No
  • UPC_NO
    072053513653

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)