Motion
QJ 217 N2MA/C3

SKF
QJ 217 N2MA/C3

Four-point Contact Bearing - 85 mm Bore, 150 mm OD, 28 mm Width, Open
Mi Item #01812941
MFR #QJ 217 N2MA/C3
Price$1,020.58/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SKF
QJ 217 N2MA/C3

Four-point Contact Bearing - 85 mm Bore, 150 mm OD, 28 mm Width, Open
Mi Item #01812941
MFR #QJ 217 N2MA/C3

Mfr description
QJ 217 N2MA C3 ANGULAR CONTACT BRG
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$1,020.58/each

Specifications

Dimensions

  • Bore Diameter
    85 mm
  • Contact Angle
    35 °
  • Fillet Radius
    2 mm
  • Inner Ring Width
    28 mm
  • Outside Diameter  
    150 mm
  • Overall Width  
    28 mm
  • Precision Rating
    Not Rated
  • Weight
    5.01 lbs

Details

  • Ball Retainer Material
    Machined Brass
  • Bearing Material
    Steel
  • Bearing Type
    Four-Point Contact Bearings
  • Bore Type
    Straight
  • Cage Material
    Brass
  • Closure Type
    Open
  • Description
    QJ 217 N2MA C3 ANGULAR CONTACT BRG
  • Duplex Type
    Single
  • Element Material
    Bearing steel
  • Finish Coating
    Uncoated
  • Internal Clearance
    C3
  • Manufacturer Upc Number
    7316571539263
  • Max Rpm
    7500 rpm
  • Number Of Rows
    1
  • Product Type
    Four-Point Contact Bearings
  • Radial Dynamic Load Capacity
    156 kN
  • Radial Static Load Capacity
    173 kN
  • Row Type Fill Slot
    1
  • Series
    QJ
  • Snap Ring
    Retaining slot
  • Snap Ring Included
    Without Snap Ring
  • Type Of Bearing
    Unmounted ball bearing
  • UPC_NO
    7316571539263
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)